Motion
7009DB

NTN
7009DB

Duplex Angular Contact Bearing - 45 mm Bore
MI ITEM #09330483
MFR #7009DB
Your Price$593.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7009DB

Duplex Angular Contact Bearing - 45 mm Bore
MI ITEM #09330483
MFR #7009DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$593.78/each(List $712.53)

Overview

Mfr description
7009DB BALL BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.199 lbs
  • Contact Angle
    30 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    24960 rpm
  • Precision Rating
    ISO Class 0
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Maximum RPM (Grease)
    15600 rpm
  • Description
    7009DB BALL BEARING
  • Outer Ring Width
    16 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359430387
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text