Motion
7009HVUJ74

NTN
7009HVUJ74

Angular Contact Bearing - 45 mm Bore, 75 mm OD, 16 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330490
MFR #7009HVUJ74
Price$792.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7009HVUJ74

Angular Contact Bearing - 45 mm Bore, 75 mm OD, 16 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #09330490
MFR #7009HVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$792.83/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7009HVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520190842
  • Max Rpm
    24000 rpm
  • Maximum RPM (Grease)
    18000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5850 lbf
  • Radial Static Load Capacity
    4073 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520190842

Overview

Mfr description
7009HVUJ74 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought