Motion
7009UCP5

NTN
7009UCP5

Angular Contact Bearing - 45 mm Bore, 75 mm OD, 16 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #09330492
MFR #7009UCP5
Price$544.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7009UCP5

Angular Contact Bearing - 45 mm Bore, 75 mm OD, 16 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #09330492
MFR #7009UCP5

Mfr description
7009UCP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.19/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.507 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7009UCP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359639285
  • Max Rpm
    31200 rpm
  • Maximum RPM (Grease)
    19500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5700 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359639285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)