Motion
7010CP5

NTN
7010CP5

Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, CN
MI ITEM #09330497
MFR #7010CP5
Price$624.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7010CP5

Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, CN
MI ITEM #09330497
MFR #7010CP5

Mfr description
7010CP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.96/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO-5, JIS-5, RBEC-5, ABEC-5

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7010CP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359430868
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359430868

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)