Motion
7010HVUJ74

NTN
7010HVUJ74

Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09330506
MFR #7010HVUJ74
Price$815.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7010HVUJ74

Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09330506
MFR #7010HVUJ74

Mfr description
7010HVUJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$815.48/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7010HVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520157777
  • Max Rpm
    22000 rpm
  • Maximum RPM (Grease)
    14500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5985 lbf
  • Radial Static Load Capacity
    4343 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520157777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)