Motion
7010HVUJ84

NTN
7010HVUJ84

50 mm Bore, 80 mm OD, 16 mm Width, Open, 25 ° Contact Angle
MI ITEM #09330507
MFR #7010HVUJ84
List Price$815.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7010HVUJ84

50 mm Bore, 80 mm OD, 16 mm Width, Open, 25 ° Contact Angle
MI ITEM #09330507
MFR #7010HVUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$815.48/each for your price

Overview

Mfr description
7010HVUJ84 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    5985 lbf
  • Radial Static Load Capacity
    4343 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    16 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    14500 rpm
  • Max Rpm
    22000 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Manufacturer Upc Number
    3413520190101
  • UPC_NO
    3413520190101
  • Description
    7010HVUJ84 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text