Motion
7011CP4

NTN
7011CP4

Angular Contact Bearing - 55 mm Bore, 90 mm OD, 18 mm Width, CN
Mi Item #09330509
MFR #7011CP4
Price$804.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7011CP4

Angular Contact Bearing - 55 mm Bore, 90 mm OD, 18 mm Width, CN
Mi Item #09330509
MFR #7011CP4

Mfr description
7011CP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$804.31/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO-4, JIS-4, RBEC-7, ABEC-7

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7011CP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359431322
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359431322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)