Motion
7011CVQ16J74

NTN
7011CVQ16J74

Angular Contact Bearing - 55 mm Bore, 95 mm OD, 18 mm Width
MI ITEM #09330512
MFR #7011CVQ16J74
Price$2,831.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7011CVQ16J74

Angular Contact Bearing - 55 mm Bore, 95 mm OD, 18 mm Width
MI ITEM #09330512
MFR #7011CVQ16J74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,831.16/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7011CVQ16J74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520206192
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520206192

Overview

Mfr description
7011CVQ16J74 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought