Motion
7011HVUJ84

NTN
7011HVUJ84

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 36 mm Width
MI ITEM #09330518
MFR #7011HVUJ84
List Price$943.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7011HVUJ84

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 36 mm Width
MI ITEM #09330518
MFR #7011HVUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$943.77/each for your price

Overview

Mfr description
7011HVUJ84 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520216658
  • UPC_NO
    3413520216658
  • Description
    7011HVUJ84 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text