Motion
7011UCDB+18UP-6V4

NTN
7011UCDB+18UP-6V4

Duplex Angular Contact Bearing - 55 mm Bore, 110 mm OD, 20 mm Width
Mi Item #09330519
MFR #7011UCDB+18UP-6V4
Price$2,132.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7011UCDB+18UP-6V4

Duplex Angular Contact Bearing - 55 mm Bore, 110 mm OD, 20 mm Width
Mi Item #09330519
MFR #7011UCDB+18UP-6V4

Mfr description
7011UCDB+18UP-6V4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,132.41/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Weight
    2.182 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7011UCDB+18UP-6V4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359982978
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)