Motion
7012CVUJ84

NTN
7012CVUJ84

Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09330524
MFR #7012CVUJ84
Price$1,031.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7012CVUJ84

Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09330524
MFR #7012CVUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,031.14/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    FR
  • Description
    7012CVUJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520197360
  • Max Rpm
    23000 rpm
  • Maximum RPM (Grease)
    15000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7313 lbf
  • Radial Static Load Capacity
    6638 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520197360

Overview

Mfr description
7012CVUJ84 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought