Motion
7012DB/GNP5

NTN
7012DB/GNP5

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
Mi Item #09330525
MFR #7012DB/GNP5
Price$1,490.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7012DB/GNP5

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
Mi Item #09330525
MFR #7012DB/GNP5

Mfr description
7012DB/GNP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,490.86/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 5

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7012DB/GNP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359661170
  • Max Rpm
    12080 rpm
  • Maximum RPM (Grease)
    8880 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)