Motion
7012P5

NTN
7012P5

Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09330530
MFR #7012P5
Price$790.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7012P5

Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09330530
MFR #7012P5

Mfr description
7012P5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$790.20/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Weight
    0.881 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    High carbon chromium bearing steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7012P5 PRECISION
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359431988
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Min Operating Temperature
    -25 °C, -13 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    35.5 kN
  • Radial Static Load Capacity
    28.1 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359431988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)