Motion
7012UCDB+15/GNP4

NTN
7012UCDB+15/GNP4

Duplex Angular Contact Bearing - Cylindrical, 60.000 mm Bore, 95.000 mm OD, 51.000 mm Width, ABEC-7; RBEC-7; JIS-4; ISO-4
Mi Item #09330531
MFR #7012UCDB+15/GNP4
Price$2,146.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7012UCDB+15/GNP4

Duplex Angular Contact Bearing - Cylindrical, 60.000 mm Bore, 95.000 mm OD, 51.000 mm Width, ABEC-7; RBEC-7; JIS-4; ISO-4
Mi Item #09330531
MFR #7012UCDB+15/GNP4

Mfr description
7012UCDB+15/GNP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,146.30/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    51 mm
  • Precision Rating
    ISO-4, JIS-4, RBEC-7, ABEC-7

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7012UCDB+15/GNP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359640052
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)