Motion
7012UCP4

NTN
7012UCP4

Angular Contact Bearing - 60 mm Bore, 125 mm OD, 52 mm Width
MI ITEM #09330532
MFR #7012UCP4
List Price$1,031.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7012UCP4

Angular Contact Bearing - 60 mm Bore, 125 mm OD, 52 mm Width
MI ITEM #09330532
MFR #7012UCP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,031.14/each for your price

Overview

Mfr description
7012UCP4 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Weight
    0.879 lbs
  • Manufacturer Upc Number
    4547359640168
  • UPC_NO
    4547359640168
  • Description
    7012UCP4 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text