Motion
7013CDB/GNP5

NTN
7013CDB/GNP5

Duplex Angular Contact Bearing - 65 mm Bore
Mi Item #09330535
MFR #7013CDB/GNP5
Price$1,739.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7013CDB/GNP5

Duplex Angular Contact Bearing - 65 mm Bore
Mi Item #09330535
MFR #7013CDB/GNP5

Mfr description
7013CDB/GNP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,739.27/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Weight
    1.865 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7013CDB/GNP5 PRECISION
  • Manufacturer Upc Number
    4547359432114
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)