Motion
7014CVUJ74

NTN
7014CVUJ74

70 mm Bore, 110 mm OD, 20 mm Width, Open, 15 ° Contact Angle
MI ITEM #09330550
MFR #7014CVUJ74
Price$1,076.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7014CVUJ74

70 mm Bore, 110 mm OD, 20 mm Width, Open, 15 ° Contact Angle
MI ITEM #09330550
MFR #7014CVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,076.45/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7014CVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520184414
  • Max Rpm
    20000 rpm
  • Maximum RPM (Grease)
    13000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9675 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520184414

Overview

Mfr description
7014CVUJ74 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought