Overview
Mfr description
7014HVUJ84 PRECISION
Specifications
- Bore TypeStraight
- Bore Diameter
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Harmonization Code8482.10.5028
- Manufacturer Upc Number3413520184667
- UPC_NO3413520184667
- Description7014HVUJ84 PRECISION
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data