Motion
7014UCDB/GLP5

NTN
7014UCDB/GLP5

Duplex Angular Contact Bearing - 70 mm Bore
MI ITEM #09330556
MFR #7014UCDB/GLP5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7014UCDB/GLP5

Duplex Angular Contact Bearing - 70 mm Bore
MI ITEM #09330556
MFR #7014UCDB/GLP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7014UCDB/GLP5 PRECISION

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Weight
    2.583 lbs
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Duplex Angular Contact Bearings
  • Description
    7014UCDB/GLP5 PRECISION
  • Manufacturer Upc Number
    4547359640724
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text