Motion
7015UCP4

NTN
7015UCP4

75 mm Bore, 115 mm OD, 20 mm Width, Open, 15 ° Contact Angle
MI ITEM #09330563
MFR #7015UCP4
List Price$1,387.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7015UCP4

75 mm Bore, 115 mm OD, 20 mm Width, Open, 15 ° Contact Angle
MI ITEM #09330563
MFR #7015UCP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,387.77/each for your price

Overview

Mfr description
7015UCP4 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    10800 lbf
  • Cage Material
    Nylon
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    20 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    12300 rpm
  • Max Rpm
    19700 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Weight
    1.365 lbs
  • Manufacturer Upc Number
    4547359641202
  • UPC_NO
    4547359641202
  • Description
    7015UCP4 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text