Motion
7017CDB/GNP4

NTN
7017CDB/GNP4

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
MI ITEM #09330580
MFR #7017CDB/GNP4
List Price$3,540.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7017CDB/GNP4

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
MI ITEM #09330580
MFR #7017CDB/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,540.13/each for your price

Overview

Mfr description
7017CDB/GNP4 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    3.862 lbs
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    13920 rpm
  • Precision Rating
    ISO Class 4
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Maximum RPM (Grease)
    8720 rpm
  • Description
    7017CDB/GNP4 PRECISION
  • Outer Ring Width
    22 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359433715
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text