Motion
7017HVUJ84

NTN
7017HVUJ84

Angular Contact Bearing - 85 mm Bore, 130 mm OD, 22 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09330584
MFR #7017HVUJ84
Price$1,770.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7017HVUJ84

Angular Contact Bearing - 85 mm Bore, 130 mm OD, 22 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #09330584
MFR #7017HVUJ84

Mfr description
7017HVUJ84 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,770.58/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Weight
    1.962 lbs, 0.89 kg

Details

  • Ball Retainer Material
    Laminated Phenolic
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7017HVUJ84 PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520161323
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    56.9 kN, 12791.6 lbf
  • Radial Static Load Capacity
    55.7 kN, 12521.8 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520161323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)