Overview
Mfr description
7018BG BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Cage TypeHigh Strength, 2 piece, Machined
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Contact Angle40 °
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialBrass
- Outer Ring Width24 mm
- Inner Ring Width0.9449 in, 24.000 mm
- ConfigurationOne
- Precision RatingISO Class 0
- Fillet Radius0.0591 in, 1.500 mm
- Weight2.928 lbs
- Manufacturer Upc Number4550253014942
- UPC_NO4550253014942
- Description7018BG BALL BEARING
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data