Motion
7018CVUJ74

NTN
7018CVUJ74

90 mm Bore, 140 mm OD, 24 mm Width, Open, 15 ° Contact Angle
MI ITEM #09330594
MFR #7018CVUJ74
Price$1,875.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7018CVUJ74

90 mm Bore, 140 mm OD, 24 mm Width, Open, 15 ° Contact Angle
MI ITEM #09330594
MFR #7018CVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,875.53/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    7018CVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520184445
  • Max Rpm
    15000 rpm
  • Maximum RPM (Grease)
    10000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16425 lbf
  • Radial Static Load Capacity
    15525 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520184445

Overview

Mfr description
7018CVUJ74 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought