Motion
7018CVUJ84

NTN
7018CVUJ84

Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09330595
MFR #7018CVUJ84
Price$2,156.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7018CVUJ84

Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09330595
MFR #7018CVUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,156.86/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    FR
  • Description
    7018CVUJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520205089
  • Max Rpm
    15000 rpm
  • Maximum RPM (Grease)
    10000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16425 lbf
  • Radial Static Load Capacity
    15525 lbf
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520205089

Overview

Mfr description
7018CVUJ84 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought