Motion
7019CVUJ74

NTN
7019CVUJ74

95 mm Bore, 145 mm OD, 24 mm Width, Open, 15 ° Contact Angle
MI ITEM #09330602
MFR #7019CVUJ74
List Price$2,496.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7019CVUJ74

95 mm Bore, 145 mm OD, 24 mm Width, Open, 15 ° Contact Angle
MI ITEM #09330602
MFR #7019CVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,496.77/each for your price

Overview

Mfr description
7019CVUJ74 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    16650 lbf
  • Radial Static Load Capacity
    16425 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    24 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    9700 rpm
  • Max Rpm
    14500 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Manufacturer Upc Number
    3413520184452
  • UPC_NO
    3413520184452
  • Description
    7019CVUJ74 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text