Motion
7019HVUJ74

NTN
7019HVUJ74

Angular Contact Bearing - 95 mm Bore, 180 mm OD, 70 mm Width
MI ITEM #09330605
MFR #7019HVUJ74
List Price$2,498.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7019HVUJ74

Angular Contact Bearing - 95 mm Bore, 180 mm OD, 70 mm Width
MI ITEM #09330605
MFR #7019HVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,498.46/each for your price

Overview

Mfr description
7019HVUJ74 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520162269
  • UPC_NO
    3413520162269
  • Description
    7019HVUJ74 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text