Motion
7021

NTN
7021

105 mm Bore, 160 mm OD, 26 mm Width, Open, 30 ° Contact Angle
MI ITEM #09330616
MFR #7021
List Price$1,416.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7021

105 mm Bore, 160 mm OD, 26 mm Width, Open, 30 ° Contact Angle
MI ITEM #09330616
MFR #7021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,416.22/each for your price

Overview

Mfr description
7021 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    High Strength, 2 piece, Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    18000 lbf
  • Radial Static Load Capacity
    18300 lbf
  • Cage Material
    Brass
  • Country of Origin
    JP
  • Outer Ring Width
    26 mm
  • Inner Ring Width
    1.0236 in, 26.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    4100 rpm
  • Max Rpm
    5500 rpm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Manufacturer Upc Number
    4547359434835
  • UPC_NO
    4547359434835
  • Description
    7021 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text