Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7021CVUJ84

Angular Contact Bearing - 105 mm Bore, 160 mm OD, 26 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #09330620
MFR #7021CVUJ84

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7021CVUJ84 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    18900 lbf
  • Radial Static Load Capacity
    19350 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    FR
  • Outer Ring Width
    26 mm
  • Inner Ring Width
    1.0236 in, 26.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    8800 rpm
  • Max Rpm
    13500 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Manufacturer Upc Number
    3413520233884
  • UPC_NO
    3413520233884
  • Description
    7021CVUJ84 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text