Motion
7022CVUJ74

NTN
7022CVUJ74

110 mm Bore, 170 mm OD, 28 mm Width, Open, 15 ° Contact Angle
MI ITEM #09330627
MFR #7022CVUJ74
List Price$3,542.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7022CVUJ74

110 mm Bore, 170 mm OD, 28 mm Width, Open, 15 ° Contact Angle
MI ITEM #09330627
MFR #7022CVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,542.96/each for your price

Overview

Mfr description
7022CVUJ74 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    21825 lbf
  • Radial Static Load Capacity
    22050 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    DE
  • Outer Ring Width
    28 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    8300 rpm
  • Max Rpm
    12500 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Manufacturer Upc Number
    3413520163730
  • UPC_NO
    3413520163730
  • Description
    7022CVUJ74 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text