Motion
7022HVUJ84

NTN
7022HVUJ84

Angular Contact Bearing - 110 mm Bore
MI ITEM #09330632
MFR #7022HVUJ84
Price$2,952.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7022HVUJ84

Angular Contact Bearing - 110 mm Bore
MI ITEM #09330632
MFR #7022HVUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,952.46/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7022HVUJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520299064
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520299064

Overview

Mfr description
7022HVUJ84 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought