Motion
7024CDB+14P4V1

NTN
7024CDB+14P4V1

Duplex Angular Contact Bearing - 120 mm Bore
MI ITEM #09330633
MFR #7024CDB+14P4V1
Price$7,849.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7024CDB+14P4V1

Duplex Angular Contact Bearing - 120 mm Bore
MI ITEM #09330633
MFR #7024CDB+14P4V1

Mfr description
7024CDB+14P4V1 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,849.37/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    70 mm
  • Precision Rating
    ISO Class 0
  • Weight
    10.405 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7024CDB+14P4V1 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4550253067795
  • Max Rpm
    3800 rpm
  • Maximum RPM (Grease)
    2900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17100 lbf
  • Radial Static Load Capacity
    22000 lbf
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)