Motion
7024CP5

NTN
7024CP5

Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, CN
MI ITEM #09330635
MFR #7024CP5
Price$2,977.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7024CP5

Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, CN
MI ITEM #09330635
MFR #7024CP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,977.18/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 5
  • Weight
    4.568 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7024CP5 PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359435290
  • Max Rpm
    7100 rpm
  • Maximum RPM (Grease)
    5300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23200 lbf
  • Radial Static Load Capacity
    24300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359435290

Overview

Mfr description
7024CP5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought