Motion
7024CVUJ84

NTN
7024CVUJ84

Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #09330640
MFR #7024CVUJ84
Price$4,144.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7024CVUJ84

Angular Contact Bearing - 120 mm Bore, 180 mm OD, 28 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #09330640
MFR #7024CVUJ84

Mfr description
7024CVUJ84 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,144.76/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    FR
  • Description
    7024CVUJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520241223
  • Max Rpm
    11500 rpm
  • Maximum RPM (Grease)
    7700 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    22950 lbf
  • Radial Static Load Capacity
    24525 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520241223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)