Motion
7024HVUJ74

NTN
7024HVUJ74

120 mm Bore, 180 mm OD, 28 mm Width, Open, 25 ° Contact Angle
MI ITEM #09330645
MFR #7024HVUJ74
List Price$4,144.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7024HVUJ74

120 mm Bore, 180 mm OD, 28 mm Width, Open, 25 ° Contact Angle
MI ITEM #09330645
MFR #7024HVUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,144.76/each for your price

Overview

Mfr description
7024HVUJ74 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    21600 lbf
  • Radial Static Load Capacity
    23175 lbf
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    FR
  • Outer Ring Width
    28 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    6900 rpm
  • Max Rpm
    10500 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Manufacturer Upc Number
    3413520164287
  • UPC_NO
    3413520164287
  • Description
    7024HVUJ74 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text