Motion
7024UCDB+19.1/GN

NTN
7024UCDB+19.1/GN

Duplex Angular Contact Bearing - Cylindrical, 120.000 mm Bore, 180.000 mm OD, 75.100 mm Width, ABEC-1; RBEC-1; JIS-0; ISO-Normal
Mi Item #09330647
MFR #7024UCDB+19.1/GN
Price$7,132.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7024UCDB+19.1/GN

Duplex Angular Contact Bearing - Cylindrical, 120.000 mm Bore, 180.000 mm OD, 75.100 mm Width, ABEC-1; RBEC-1; JIS-0; ISO-Normal
Mi Item #09330647
MFR #7024UCDB+19.1/GN

Mfr description
7024UCDB+19.1/GN PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,132.50/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    75.1 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7024UCDB+19.1/GN PRECISION
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4550253067801
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)