Motion
7026CG1J04M21

NTN
7026CG1J04M21

Angular Contact Bearing - 130 mm Bore, 200 mm OD, 33 mm Width, Open, With Snap Ring, 15 ° Contact Angle
MI ITEM #09330649
MFR #7026CG1J04M21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7026CG1J04M21

Angular Contact Bearing - 130 mm Bore, 200 mm OD, 33 mm Width, Open, With Snap Ring, 15 ° Contact Angle
MI ITEM #09330649
MFR #7026CG1J04M21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    33 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7026CG1J04M21 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520164416
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520164416

Overview

Mfr description
7026CG1J04M21 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought