Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7028HVDUJ74

Duplex Angular Contact Bearing - 140 mm Bore, 210 mm OD, 66 mm Width, 25 ° Contact Angle, Open
MI ITEM #09330655
MFR #7028HVDUJ74

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7028HVDUJ74 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    25 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Description
    7028HVDUJ74 PRECISION
  • Outer Ring Width
    33 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Manufacturer Upc Number
    3413520474669
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text