Motion
7030CP2

NTN
7030CP2

Angular Contact Bearing - 150 mm Bore
MI ITEM #09330657
MFR #7030CP2
List Price$8,744.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7030CP2

Angular Contact Bearing - 150 mm Bore
MI ITEM #09330657
MFR #7030CP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,744.46/each for your price

Overview

Mfr description
7030CP2 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Weight
    10.251 lbs
  • Manufacturer Upc Number
    4547359978315
  • UPC_NO
    4547359978315
  • Description
    7030CP2 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text