Motion
7032CVUJ74

NTN
7032CVUJ74

Angular Contact Bearing - 160 mm Bore, 240 mm OD, 38 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #09330662
MFR #7032CVUJ74
Price$8,289.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7032CVUJ74

Angular Contact Bearing - 160 mm Bore, 240 mm OD, 38 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #09330662
MFR #7032CVUJ74

Mfr description
7032CVUJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,289.78/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4961 in, 38.000 mm
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7032CVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520257033
  • Max Rpm
    8800 rpm
  • Maximum RPM (Grease)
    5800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40275 lbf
  • Radial Static Load Capacity
    45450 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520257033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)