Motion
7032DB

NTN
7032DB

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
Mi Item #09330663
MFR #7032DB
Price$5,376.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7032DB

Duplex Angular Contact Ball Bearing - Back-to-Back Arrangement
Mi Item #09330663
MFR #7032DB

Mfr description
7032DB BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,376.16/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4961 in, 38.000 mm
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    76 mm
  • Precision Rating
    ISO Class 0
  • Weight
    24.912 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7032DB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359435764
  • Max Rpm
    2800 rpm
  • Maximum RPM (Grease)
    2100 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    56500 lbf
  • Radial Static Load Capacity
    80000 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)