Motion
7032HVUJ74

NTN
7032HVUJ74

Angular Contact Bearing - 160 mm Bore
Mi Item #09330664
MFR #7032HVUJ74
Price$8,289.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7032HVUJ74

Angular Contact Bearing - 160 mm Bore
Mi Item #09330664
MFR #7032HVUJ74

Mfr description
7032HVUJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,289.70/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7032HVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520257040
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520257040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)