Motion
7034

NTN
7034

Angular Contact Bearing - 170 mm Bore, 260 mm OD, 42 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #09330666
MFR #7034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7034

Angular Contact Bearing - 170 mm Bore, 260 mm OD, 42 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #09330666
MFR #7034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7034 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    High Strength, 2 piece, Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    42000 lbf
  • Radial Static Load Capacity
    48000 lbf
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    42 mm
  • Inner Ring Width
    1.6535 in, 42.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    2500 rpm
  • Max Rpm
    3300 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Manufacturer Upc Number
    4547359435795
  • UPC_NO
    4547359435795
  • Description
    7034 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text