Motion
7034CVUJ74

NTN
7034CVUJ74

Angular Contact Bearing - 170 mm Bore, Without Snap Ring
Mi Item #09330667
MFR #7034CVUJ74
Price$11,261.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7034CVUJ74

Angular Contact Bearing - 170 mm Bore, Without Snap Ring
Mi Item #09330667
MFR #7034CVUJ74

Mfr description
7034CVUJ74 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,261.45/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm

Details

  • Ball Retainer Material
    Laminated Resin
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7034CVUJ74 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520307318
  • Product Type
    Angular Contact Bearings
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520307318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)