Specifications
Dimensions
- Bore Diameter170 mm
- Contact Angle25 °
- Fillet Radius0.0827 in, 2.100 mm
- Inner Ring Width1.6535 in, 42.000 mm
- Outer Ring Width42 mm
- Outside Diameter260 mm
- Overall Width84 mm
- Precision RatingISO Class 4
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bearing TypeDuplex Angular Contact Bearings
- Bore TypeStraight
- Cage MaterialPhenolic
- Cage TypeStratified
- Closure TypeOpen
- ConfigurationTwo
- Description7034HVDUJ74 PRECISION
- Manufacturer Upc Number3413520293833
- Product TypeDuplex Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
7034HVDUJ74 PRECISION