Motion
7036

NTN
7036

180 mm Bore, 280 mm OD, 46 mm Width, Open, 30 ° Contact Angle
MI ITEM #09330670
MFR #7036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7036

180 mm Bore, 280 mm OD, 46 mm Width, Open, 30 ° Contact Angle
MI ITEM #09330670
MFR #7036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Outer Ring Width
    46 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7036 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359435887
  • Max Rpm
    3100 rpm
  • Maximum RPM (Grease)
    2300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    49000 lbf
  • Radial Static Load Capacity
    60000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359435887

Overview

Mfr description
7036 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought