Motion
7040

NTN
7040

Angular Contact Bearing - 200 mm Bore, 310 mm OD, 51 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #09330673
MFR #7040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7040

Angular Contact Bearing - 200 mm Bore, 310 mm OD, 51 mm Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #09330673
MFR #7040

Mfr description
7040 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.0079 in, 51.000 mm
  • Outer Ring Width
    51 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    51 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7040 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359435955
  • Max Rpm
    2800 rpm
  • Maximum RPM (Grease)
    2100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    56500 lbf
  • Radial Static Load Capacity
    73000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359435955

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)