Motion
71820CDB/GNP5

NTN
71820CDB/GNP5

Duplex Angular Contact Bearing - 100 mm Bore, Open
MI ITEM #09330678
MFR #71820CDB/GNP5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71820CDB/GNP5

Duplex Angular Contact Bearing - 100 mm Bore, Open
MI ITEM #09330678
MFR #71820CDB/GNP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Weight
    1.291 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    71820CDB/GNP5 PRECISION
  • Manufacturer Upc Number
    4550253067818
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
71820CDB/GNP5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought