Motion
71900CG/GNP5

NTN
71900CG/GNP5

Angular Contact Bearing - 10 mm Bore, Open
MI ITEM #09330679
MFR #71900CG/GNP5
Price$435.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71900CG/GNP5

Angular Contact Bearing - 10 mm Bore, Open
MI ITEM #09330679
MFR #71900CG/GNP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$435.44/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Weight
    0.022 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    71900CG/GNP5 PRECISION
  • Manufacturer Upc Number
    4550253067825
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4550253067825

Overview

Mfr description
71900CG/GNP5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought