Motion
71901HVUJ84

NTN
71901HVUJ84

Angular Contact Bearing - 12 mm Bore, 55 mm OD, 20 mm Width
Mi Item #09330689
MFR #71901HVUJ84
Price$604.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71901HVUJ84

Angular Contact Bearing - 12 mm Bore, 55 mm OD, 20 mm Width
Mi Item #09330689
MFR #71901HVUJ84

Mfr description
71901HVUJ84 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.23/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    71901HVUJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359866247
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359866247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)